Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Athletic Shoes, Women, White, 215-6.5W, PR
Mfr # 215-6.5W
Zoro # G3567553
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 6.5
- Gender Women's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 215-6.5W
- Zoro # G3567553
- UPC # 811863012525
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6.5 |
Footwear Width | W |
Details
Color | White |
Gender | Women's |
Waterproof | Water Resistant |
Item | Athletic Shoes,Women,White,215-6.5W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Athletic Shoes,Women,White,215-6.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- SCOTCH 3M Lead Paint Removal Half Face Respirator White (7093H1-DC)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- GENUINE GRIP Work Boots, Black, Mens, 7, W, PR (7160-7W)
- GENUINE GRIP Boots, 7, EE, White, Plain, Womens, PR (385-7W)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR, Size: 8 (420-8W)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR (940-7.5M)
- GENUINE GRIP Jogger, Men, Black, 1010-9M, PR (1010-9M)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- Genuine Grip Plain-Toe Work Boots and Shoes