Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Genuine Grip
Athletic Shoes, Plain Toe, Men, Black, PR (Discontinued)
Mfr # 1030-8.5M
Zoro # G3565368
This Product is Discontinued
Key Features
- Color Black
- Material Upper: Quality Leather; Outsole: Slip-Resistant Rubber with Superior Grip; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 1030-8.5M
- Zoro # G3565368
- UPC # 811689020247
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Black |
Material | Upper: Quality Leather; Outsole: Slip-Resistant Rubber with Superior Grip; Midsole: Shock Absorbing Polyurethane; Footbed: Polyurethane |
Gender | Men's |
Toe Type | Plain |
Footwear Style | Athletic |
Waterproof | Water Resistant |
Item | Athletic Shoes,Plain Toe,Men,Black,1030-8.5M |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Athletic Shoes,Plain Toe,Men,Black,1030-8.5M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.