Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Athletic Shoes, Men, Black, 2010-13W, PR
Mfr # 2010-13W
Zoro # G3703100
product price: $49.50
/pr
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 13
- Gender Men's
- Waterproof Water Resistant
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 2010-13W
- Zoro # G3703100
- UPC # 811863010170
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Details
Color | Black |
Gender | Men's |
Waterproof | Water Resistant |
Item | Athletic Shoes,Men,Black,2010-13W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Athletic Shoes,Men,Black,2010-13W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- WERNER Cable Choker 5/16in Vinyl Coated, C 6ft (A112006)
- DMI Patient Protector, 17-1/4 in x 32-1/5 in (532-6014-2400)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- GENUINE GRIP Work Boots, Black, Mens, 10, W, PR (7160-10W)
- GENUINE GRIP Dress Pump Shoes, Women, Black, PR, Size: 9.5 (8400-9.5M)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR (420-6.5M)
- GENUINE GRIP Comfort Oxford Shoes, Women, White, PR, Footwear Width: W (425-8W)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR (230-6W)
- GENUINE GRIP Work Shoes, Womens, 7.5M, Wht, Slip On, PR (475-7.5M)
- Genuine Grip Plain-Toe Work Boots and Shoes