Shop All Plain-Toe Work Boots and Shoes
Genuine Grip
Athletic Shoes, Men, Black, 2010-12W, PR
Mfr # 2010-12W
Zoro # G3703067
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane; Insole: Flexible Soft Board
- Gender Men's
- Footwear Style Athletic
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine Grip
- MFR # 2010-12W
- Zoro # G3703067
- UPC # 811863010163
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | W |
Details
Color | Black |
Material | Upper: Leather; Outsole: Slip-Resistant Rubber; Midsole: Shock Absorbing Inner EVA; Footbed: Polyurethane; Insole: Flexible Soft Board |
Gender | Men's |
Footwear Style | Athletic |
Waterproof | Water Resistant |
Item | Athletic Shoes,Men,Black,2010-12W |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Athletic Shoes,Men,Black,2010-12W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 11W, Lace Up, Brown, PR (A7264 SZ: 11W)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- MAGID EconoWear Poly Plus 18 Sleeves (SL9P)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Womens, PR (760-8W)
- GENUINE GRIP Athletic Shoes, Women, White, 215-7W, PR (215-7W)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- GENUINE GRIP Work Boots, Black, Mens, 9, W, PR (7160-9W)
- GENUINE GRIP Boots, 7-1/2, EE, Black, Plain, Womens, PR (760-7.5W)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 8.5 (2030-8.5W)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- Genuine Grip Plain-Toe Work Boots and Shoes