Shop All Steel Toe Shoes
Genuine Grip
Athletic Shoe, M, 6, Black, PR
Mfr # 5020-6M
Zoro # G3555229
original price:
$77.63
26% off
new price: $57.00
/pr
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Completely Non Metallic Yes
- Footwear Sole Pattern Lug
- Static Dissipative No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 5020-6M
- Zoro # G3555229
- UPC # 811689024696
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 6 |
Height | 4 in |
Heel Height | 3/4 in |
Footwear Width | M |
Footwear Size | 6 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 5020, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 9-1/2, W, Black, Steel, Mens, PR (RB4093)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1440)
- MONTOUR LINE Stanchion Post and Rope Flat Base Black Post Crown Top (CX-BK-CN)
- HONEYWELL UVEX Safety Goggles with Hydroshield, Clear Scratch-Resistant Lens, Uvex Stealth Series (S3960HS)
- GENUINE GRIP Athletic Shoe, M, 6 1/2, Black, PR (5020-6.5M)
- GENUINE GRIP Men Oxford Shoe, Steel Toe, Wide, 11W, PR (7110-11W)
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- KEEN Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- Genuine Grip Steel Toe Shoes