Shop All Steel Toe Shoes
Genuine Grip
Athletic Shoe, M, 6 1/2, Black, PR
Mfr # 5020-6.5M
Zoro # G3556775
original price:
$73.75
22% off
new price: $57.00
/pr
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Outsole Material Rubber
- Mark II Slip Test Results- Dairy Tile Oily Not Tested
- Electrical Hazard Rated Yes
- Waterproof Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine Grip
- MFR # 5020-6.5M
- Zoro # G3556775
- UPC # 811689024702
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | 3/4 in |
Height | 4 in |
Size | 6 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 6 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 6 1/2, Static Dissipative No, Style Number 5020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY LN 44)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115860)
- HEADLINE IT Universal, Blue, Rayon/Polyester, Tie (898917001018)
- GENUINE GRIP Athletic Shoe, M, 6, Black, PR (5020-6M)
- GENUINE GRIP Men Oxford Shoe, Steel Toe, Wide, 11W, PR (7110-11W)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- GENUINE GRIP Men Jogger Work Shoe, Steel Toe, Blk, 9M, PR (1011-9M)
- MELLOW WALK Work Shoe, Sz 9, E Foot Width, Gray, PR (482072)
- FLORSHEIM Oxford Shoes, Black, 7D, PR (FS2005)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- Genuine Grip Foot Protection