Shop All Topical Ointments, Creams, and Antiseptics
This Product is Discontinued
Genuine First Aid
Sting Relief, Box, Includes 10 Wipes (Discontinued)
Mfr # 9999-1001
Zoro # G9066732
This Product is Discontinued
Key Features
- Application - First Aid and Wound Care Antiseptics
- Form - First Aid and Wound Care Wipes
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Count - First Aid and Wound Care 12
- Includes Instructions, 12 Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine First Aid
- MFR # 9999-1001
- Zoro # G9066732
- UPC # 814471011485
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 4.13 in x 2.24 in x 0.67 in |
Details
Item | Insect Sting Relief Wipes |
Application - First Aid and Wound Care | Antiseptics |
Item - First Aid and Wound Care | Sting Relief Wipes |
Form - First Aid and Wound Care | Wipes |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Count - First Aid and Wound Care | 12 |
Includes | Instructions, 12 Wipes |
Application | Antiseptics and Wound Care |
Formula | Benzocaine, SD Alcohol |
Package Type | BOX |
Industry Type | Healthcare |
Description
Insect Sting Relief Wipes, Size 4.13 in x 2.24 in x 0.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.