Shop All Spill Control Kits and Stations
Genuine First Aid
Spill Clean-up Pack, Bag, White
Mfr # 9999-2313-2
Zoro # G012041630
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Volume Absorbed Per Kit 100 oz
- Includes (10) Paper Towels, (2) Antiseptic Towelette, Absorbent Powder, Biohazard Bag, Disinfectant Cloth, Nitrile Exam Gloves (1 Pair), Scoop and Spatula, Unmarked Bag
- Number of Scoops Included 1
- Number of Towels Included 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine First Aid
- MFR # 9999-2313-2
- Zoro # G012041630
- UPC # 814471013724
- Country of Origin China
- Category Spill Control Kits and Stations
Details
Item | Spill Clean-up Pack |
Container Type | Bag |
Volume Absorbed Per Kit | 100 oz |
Includes | (10) Paper Towels, (2) Antiseptic Towelette, Absorbent Powder, Biohazard Bag, Disinfectant Cloth, Nitrile Exam Gloves (1 Pair), Scoop and Spatula, Unmarked Bag |
Number of Scoops Included | 1 |
Number of Towels Included | 10 |
Number of Pairs of Nitrile Gloves Included | 1 |
Container Color | White |
Product Type | Spill Clean-up Pack |
Number of Disposal Bags Included | 1 |
Description
Spill Clean-up Pack, Volume Absorbed Per Kit 100 oz, Container Type Bag, White, Sorbents Included 2oz Bag of Absorbent Powder, PPE Included (1) CPR Face Shield, (1) Eye and Face Mask, (1) Gown, Nitrile Exam Gloves (1 Pair), Additional Components Included (1) Disinfectant Cloth, (1) Unmarked Bag, 10 Paper Towels, 2 Bio Hazard Bag, 4 BZK Antiseptic Towlettes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS CDI Rx Inserts (740-0312)
- LYLE Keep Hands Clear Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0024-ND_7X5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7 (LCU3-0159-RD_10x7)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, 2 In. D (3405)
- EAGLE Eagle Spill Containment 4 Drum Pallet Unit (EG-1640)
- PURELL Spill Kit, Body Fluid (3841-08-CLMS)
- SAS SAFETY EMERGENCY SPILL KIT (SA7750)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- SPILL TECH ENVIRONMENTAL SpillTech SPKU-WCAB Universal Wall Cabinet Kit, 12-3/4"L X 13-3/4"W X 30"H (SPKU-WCAB)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- SPILLTECH Spill Kit Refill, Box, Universal, PK2 (RSPKU-95)
- Genuine First Aid Spill Control Kits and Stations