Shop All First Aid Kits
Genuine First Aid
First Aid Kit, Nylon Case, 167 Components
Mfr # 9999-2203
Zoro # G8966334
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Soft-Sided Bag Emergency Preparedness, (1) Easy Access Pocket System, (1) Emergency Blanket 38 in x 60 in (1) Emergency Poncho 50 in x 80 in, (2) Batteries, (1) Light Stick, (1) Procedural Mask, (1) Radio with Headphones and Flashlight, (6) Assorted Safety Pins, (1) Emergency First Aid Guide, (1) Emergency Preparedness Refill Guide, (1) Plastic Tweezers, (2) Scissors, (1) Thermometer Strip, (1) Wooden Finger Splint, (1) Antiseptic Towelettes, (2) Burn Cream, (1) First Aid Tape Roll 1/2 in x 2.5 yd, (1) Roller Gauze Bandage 2 in x 4.1 yd, (1) Sterile Eye Pad, Sterile Eye Wash, (1) Trauma Pad 5 in x 9 in, (1) Triple Antibiotic Ointment 0.9g, (2) Alcohol Cleansing Pads, (2) Aspirin, (1) CPR Breathing Barrier, (1) Hand Sanitizer 0.9g, (1) Insect Bite Relief Pad, (1) Instant Cold Compresses, (2) Medical Grade Vinyl Gloves, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Adhesive Fingertip Fabric Bandage, (1) Adhesive Knuckle Fabric Bandages, (2) Adhesive Plastic Bandages 1 in x 3 in, (4) Adhesive Plastic Bandages 3/4 in x 3 in, (2) Adhesive Plastic Spot Bandages 7/8 in x 7/8 in, (2) Antiseptic Towelettes, (10) Cotton Tipped Applicator, (1) Elbow/Knee Adhesive Plastic Bandages 2 in x 3 in, (100) Junior Adhesive Plastic Bandage 3/8 in x 1-1/2 in
- First Aid Kit Type Kit
- Case Material Nylon
- Height 4 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine First Aid
- MFR # 9999-2203
- Zoro # G8966334
- UPC # 814471011591
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 4 in |
Width | 2 1/8 in |
Details
Includes | (1) Soft-Sided Bag Emergency Preparedness, (1) Easy Access Pocket System, (1) Emergency Blanket 38 in x 60 in (1) Emergency Poncho 50 in x 80 in, (2) Batteries, (1) Light Stick, (1) Procedural Mask, (1) Radio with Headphones and Flashlight, (6) Assorted Safety Pins, (1) Emergency First Aid Guide, (1) Emergency Preparedness Refill Guide, (1) Plastic Tweezers, (2) Scissors, (1) Thermometer Strip, (1) Wooden Finger Splint, (1) Antiseptic Towelettes, (2) Burn Cream, (1) First Aid Tape Roll 1/2 in x 2.5 yd, (1) Roller Gauze Bandage 2 in x 4.1 yd, (1) Sterile Eye Pad, Sterile Eye Wash, (1) Trauma Pad 5 in x 9 in, (1) Triple Antibiotic Ointment 0.9g, (2) Alcohol Cleansing Pads, (2) Aspirin, (1) CPR Breathing Barrier, (1) Hand Sanitizer 0.9g, (1) Insect Bite Relief Pad, (1) Instant Cold Compresses, (2) Medical Grade Vinyl Gloves, (1) Triangular Bandage 42 in x 42 in x 59 in, (1) Adhesive Fingertip Fabric Bandage, (1) Adhesive Knuckle Fabric Bandages, (2) Adhesive Plastic Bandages 1 in x 3 in, (4) Adhesive Plastic Bandages 3/4 in x 3 in, (2) Adhesive Plastic Spot Bandages 7/8 in x 7/8 in, (2) Antiseptic Towelettes, (10) Cotton Tipped Applicator, (1) Elbow/Knee Adhesive Plastic Bandages 2 in x 3 in, (100) Junior Adhesive Plastic Bandage 3/8 in x 1-1/2 in |
First Aid Kit Type | Kit |
Case Material | Nylon |
Color | White/Red |
People Served | 25 |
Number of Components | 167 |
Item | First Aid kit |
Industry Type | Healthcare |
Product Type | First Aid Kit |
Description
First Aid Kit, Number of Components 167, People Served 25, Case Material Nylon, Color White/Red, Height 4 in, Width 2 1/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Portion/Medicine Cups, 1 oz., Clear, PK2500 (100PC)
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- MOBILEAID XL First Aid Backpack (31470)
- COLGATE Colgate Cavity Protection Great Regular Flavor Toothpaste 4 oz., PK24 (151406)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (FAE-7012)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7160)
- FIRST AID ONLY ANSI 2015 Compliant First Aid Kit Refill, 8 Pieces, PK4 (7-002-001)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- NORTH AMERICAN RESCUE Ankle Trauma Kit, Black (80-0869)
- MY MEDIC Sliver (MM-SPL-MED-PK-SLVR-EA)
- FIRST AID ONLY Bilingual First Aid Kit (239-AN)
- Genuine First Aid First Aid Kits