Shop All CPR Management
Genuine First Aid
CPR Face Shield, Nylon, Components 2
Mfr # 9999-2401
Zoro # G8621751
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Type Bulk
- Includes CPR Breather Barrier
- Size Small
- Number of Components 1
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine First Aid
- MFR # 9999-2401
- Zoro # G8621751
- UPC # 814471012451
- Country of Origin China
- Category CPR Management
Dimensions
Size | Small |
Height | 1 in |
Width | 2 in |
Length | 2 in |
Details
Item | Mini CPR Key Ring with One Way Valve |
Kit Type | Bulk |
Includes | CPR Breather Barrier |
Number of Components | 1 |
People Served | 1 |
Case Type | Pouch |
Disposable | Yes |
Case Material | Nylon |
Industry Type | Healthcare |
Case Color | Red |
Description
Mini CPR Key Ring with One Way Valve, Size Small, Kit Type Bulk, Number of Components 1, 1 People Served, Case Type Pouch, Case Material Nylon, Case Color Red, Disposable Yes, Height 1 in, Length 2 in, Width 2 in, Includes CPR Breather Barrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- DMI Aluminum Rollator, Burgundy, 8" Wheels (501-1029-0700)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- CURAD Bandages, Silicone, Self-Adhesive, 3/4"x3", 20/BX, BG, PK20 (MIICUR5002V1)
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- ZOLL CPR Electrodes, 1 Pair (8900-0402)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable 1/Bag (AFS001US)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- FIRST AID ONLY CPR Faceshield, 1 Components, 10 in. L (M5042)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- Genuine First Aid AEDs, Defibrillators & CPR Management