Shop All CPR Management
Genuine First Aid
CPR Face Shield, Nylon, 4 Component
Mfr # 9999-2402
Zoro # G8621767
original price:
$3.15
5% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kit Type Bulk
- Includes CPR Breather Barrier, (2) Vinyl Gloves
- Number of Components 4
- Size Small
- People Served 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genuine First Aid
- MFR # 9999-2402
- Zoro # G8621767
- UPC # 814471012468
- Country of Origin China
- Category CPR Management
Dimensions
Size | Small |
Height | 1 in |
Width | 4 in |
Length | 3 in |
Details
Item | CPR 02 Key Ring with One Way Valve |
Kit Type | Bulk |
Includes | CPR Breather Barrier, (2) Vinyl Gloves |
Number of Components | 4 |
People Served | 1 |
Case Type | Pouch |
Disposable | Yes |
Case Color | Red |
Industry Type | Healthcare |
Case Material | Nylon |
Description
CPR 02 Key Ring with One Way Valve, Size Small, Kit Type Bulk, Number of Components 4, 1 People Served, Case Type Pouch, Case Material Nylon, Case Color Red, Disposable Yes, Height 1 in, Length 3 in, Width 4 in, Includes CPR Breather Barrier, (2) Vinyl Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-4005-001 SmartCompliance Povidone Iodine Antiseptic Swabs, 10/Box (FAE-4005-001)
- KARMAN HEALTHCARE Karman Healthcare FC2-SI Folding Cane In Silver With Luxury Handle and Easy To Fold (FC2-SI)
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- SAN JAMAR Patch Bandage Refill, L, PK3 (MKBR905)
- GENUINE FIRST AID CPR Face Shield, Nylon, Components 2 (9999-2401)
- FIRST AID ONLY Pocket CPR Mask, Universal, Pouch (363015)
- MEDSOURCE CPR Mouthpiece, Universal, PVC, PK50 (MS-22890)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- FIRST AID ONLY CPR Mask, 6 Components, 4-1/4 in. L (M573-AMBU)
- Genuine First Aid CPR Management