Shop All Spill Control Kits and Stations
Genuine First Aid
Bloodborne Pathogen Kits
Mfr # 9999-2313-1
Zoro # G712041558
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type bag
- Includes (2) Antiseptic Towelette, Biohazard Bag, CPR Breathing Barrier, Eye and Faxe Shield Mask, Large Control Gown, Nitrile Exam Gloves (1 Pair)
- Number of Disposal Bags Included 1
- Container Color white
- Product Type Bloodborne Pathogens and CPR Mask Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genuine First Aid
- MFR # 9999-2313-1
- Zoro # G712041558
- UPC # 814471013717
- Country of Origin China
- Category Spill Control Kits and Stations
Details
Item | Bloodborne Pathogens and CPR Mask Pack |
Container Type | bag |
Includes | (2) Antiseptic Towelette, Biohazard Bag, CPR Breathing Barrier, Eye and Faxe Shield Mask, Large Control Gown, Nitrile Exam Gloves (1 Pair) |
Number of Disposal Bags Included | 1 |
Container Color | white |
Product Type | Bloodborne Pathogens and CPR Mask Pack |
Number of Pairs of Nitrile Gloves Included | 1 |
Number of Masks Included | 1 |
Healthcare Specific | Yes |
Number of Protective Gowns Included | 1 |
Description
Bloodborne Pathogens and CPR Mask Pack, Container Type bag, white, Sorbents Included biohazard bag, gloves, CPR mask, eye shield, gown, PPE Included 1 CPR face shield, 1 Large cotton gown, 1 eye and face mask, 1pair nitrile gloves, Additional Components Included 1 absorbent powder, 1 disinfectant cloth, 1 scoop, 4 BZK antiseptic towlettes, 10 paper towels, 2 bio hazard bag, 1 unmarked bag, Healthcare Specific Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Blast Suit, XL (07-755-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- MILWAUKEE TOOL Full Brim Red Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1129)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (300L09)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- PIG Bodily Fluids Absorbent Kit, 0.29 gal. (KIT5004)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- PIG Mat Cutting Knife, Blue/Black, 2 in. W (GRP012-001)
- Genuine First Aid Spill Control Supplies