Gentex Wall Mount T3 Smoke Alarm with Backup
Mfr # GEN-7139LS
Zoro # G404068108
Product Information
- Brand Gentex
- MFR # GEN-7139LS
- Zoro # G404068108
- Country of Origin United States
- Category Fire Extinguisher Brackets
Description
The 7139 for wall mount is a photoelectric single station smoke alarm designed to give reliable early warning of the presence of smoke where both audible and visual alarms are required. This model is AC powered so an electrician is not required for installation.
The smoke alarm operates on the light scattering principle, a superior method of detection in smoldering fires. It has a pulsing LED light source and a photodiode sensor in a fully screened sensing chamber. When smoke enters the chamber, the infrared beam is deflected onto the sensor. The LED rate increases to 8 times the normal pulse rate, and after the photodiode confirms the presence of smoke for 2 consecutive pulses, it will produce the signal necessary to trip the audible and strobe light alarms.
The 7139 series provides the temporal 3 (T3) evacuation tone as a standard feature. When testing, it may take up to 16 seconds longer to go in or out of alarm.
Features- 177 candela rating (very bright strobe light)
- Solid state 90dB horn (very loud)
- Full function test switch (easy for you to test that it is working)
- Flashes 60 times per minute
- Meets state, federal, and ADA requirements
- Temporal 3 (T3) Evacuation sounding device
- 9ft line cord
- 9V battery backup included (audible alarm only)
- UL Listed
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778A)
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- CONDOR Black Ratchet Adjustable Headgear (2AAV4)
- WERNER 5 ft.L Positioning and Restraint Lanyard (C111105)
- STEINER Fire Extinguisher Covers, Marine/Vehicle Bracket, Vinyl Coated, For Tank Weight 5 to 10 lb (XT5WG)
- VESTIL Fire Extinguisher Carrier, Steel, For Tank Weight 100 lb (FEC-1)
- RUGGED RIDGE RUGGED RIDGE FIRE EXTINGUISHER HOLDER, SPORT BAR, BLACK; 55-19 JEEP CJ/WRANGLER/GLADIATOR (13305.21)
- MORROR Fire Extinguisher, Plastic Fire Sign (MRO63373807)
- HOMESTEAD Model xl 2.5 Mp Metal Bracket (HO111715)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (860)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 2.5 lb (700287)
- Gentex Fire Protection