Shop All Carbon Monoxide and Smoke Detectors
Gentex
Gentex Hard Wired Smoke & Carbon Monoxide Alarm with Backup
Mfr # GEN-GN503F
Zoro # G304132244
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Gentex
- MFR # GEN-GN503F
- Zoro # G304132244
- UPC # 700217028094
- Country of Origin United States
- Category Carbon Monoxide and Smoke Detectors
Description
This combination smoke and carbon monoxide alarm is hard wired with battery backup for reliable notification in homes, apartments, hospitals, hotels, motels and other commercial properties. This is a photoelectric single station smoke alarm with electrochemical sensor carbon monoxide alarm.
Features- 85dBA alarm horn at 10 feet.
- 120VAC with 9V battery backup.
- DUALINK differentiating tones: T3 temporal smoke alarm, T4 temporal carbon monoxide alarm.
- Auxiliary Form A/Form C relay contacts.
- Relay contacts operate on battery backup.
- Push button self test feature.
- Push button functional test feature.
- Non-latching (self restoring) alarm.
- Low battery or missing battery indicator.
- Meets state, federal, and ADA requirements.
- Quick-disconnect wiring harness.
- Connect up to a maximum of 12 Gentex GN-503 combination smoke/CO alarms.
- 9V battery backup; CSFM listed.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SALISBURY Electrical Gloves, Size 7, 14 In. L, PR (E114RB/7)
- NMC Plug Lockout, 3"Diax6 (LP488)
- PLAID Stencil Decor 5/8 in. Round Stencil Paint Brush (34058)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- GENTEX Gentex GEN-S1209 Hard Wired Smoke Alarm (GEN-S1209)
- FIRST ALERT Batt Op Smk Alrm W/Co (1039935)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- SYSTEM SENSOR Smoke Detector (2151)
- 3M FD 150 Blue Fire Barrier Sealant, Blue, 40 to 122 deg F, 101 oz Cartridge (FIREDAM 150+ BLUE)
- BRK Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SCO2B)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- Gentex Fire Protection