Gentex Hard Wired Ceiling Mount T3 Smoke Alarm with Backup
Mfr # GEN-7139CSC
Zoro # G204067899
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentex
- MFR # GEN-7139CSC
- Zoro # G204067899
- UPC # 747925255701
- Country of Origin United States
- Category Fire Extinguisher Brackets
Description
The 7139 for ceiling mount is a photoelectric single station smoke alarm designed to give reliable early warning of the presence of smoke where both audible and visual alarms are required. This model is hard-wired so you would need an electrician to hook it up.
The smoke alarm operates on the light scattering principle, a superior method of detection in smoldering fires. It has a pulsing LED light source and a photodiode sensor in a fully screened sensing chamber. When smoke enters the chamber, the infrared beam is deflected onto the sensor. The LED rate increases to 8 times the normal pulse rate, and after the photodiode confirms the presence of smoke for 2 consecutive pulses, it will produce the signal necessary to trip the audible and strobe light alarms.
The 7139 series provides the temporal 3 (T3) evacuation tone as a standard feature. When testing, it may take up to 16 seconds longer to go in or out of alarm.
Features- 177 candela rating
- Solid state 90dB horn (very loud)
- Full function test switch (easy for you to test that it is working)
- Flashes 60 times per minute
- Meets state, federal, and ADA requirements
- Mounting hardware for ceiling
- Temporal 3 (T3) Evacuation sounding device (3 beeps, pause, 3 beeps, pause)
- Tandem connection up to 6 detectors per system
- 9V battery backup (audible alarm only)
- UL Listed
- Hard Wired - Electrician Installation
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 3XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y3X)
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (828)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, XL, PR (825WP)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, STD ROLL BAR FIRE EXT HOLDER (102656)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- AMEREX Vehicle Mounting Bracket (AMEREX 810)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 15 lb (B30)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (821)
- AMEREX Vehicle Mounting Bracket (AMEREX 821)
- Gentex Fire Extinguisher Brackets