Gentex GEN-S1209 Hard Wired Smoke Alarm
Mfr # GEN-S1209
Zoro # G804133338
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentex
- MFR # GEN-S1209
- Zoro # G804133338
- UPC # 700217030233
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Description
Promote greater household safety with the First Alert 9120B Hardwired Smoke Alarm with Battery Backup. This 120 volt AC smoke detector uses an ionization smoke sensor to reliably detect smoke from hot, fast flaming fires and alerts you with a loud 85 decibel alarm. Designed to be wired directly into your home's electrical system, this hardwired smoke detector features a backup battery that helps keep the alarm functioning even in the event of a power outage. The gasket less mount helps ensure a perfect alignment for easy installation, while tamper resistant locking pins keep the alarm secure. And thanks to the convenient test/silence button, you can easily check whether the alarm is functioning properly and mute false alarms.
Features- Ionization sensor which helps detect fast flaming fires that consume combustible materials rapidly
- 120-volt AC inter-connectable
- The alarm can be interconnected with up to 12 other compatible smoke alarms
- Voltage: 120V
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 25 dB, Yellow (7000002308)
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, Men's, 1 PR (KV18A-100-50)
- SIGNMISSION Pedestrian Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99830 (FD-R-16-99830)
- SAFETYPOSTER.COM Safety Pstr, Never Ignore A Close Call, EN (P3019)
- GENTEX Gentex Hard Wired Smoke & Carbon Monoxide Alarm with Backup (GEN-GN503F)
- MTI INDUSTRY Universal Fit Detects Both Carbon Monoxide Propane Gas Alerts To Leak With Beeping (85-741-WT-TR)
- UNIVERSAL SECURITY INSTRUMENTS Photoelectric Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (MPC322S)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12060)
- SYSTEM SENSOR Heat Detector (5601P)
- FIRST ALERT Battery-Powered Electrochemical Carbon Monoxide Detector (CO400B6CP)
- KIDDE Photoelectric Smk Dtctr (21006371)
- Gentex Fire Protection