Gentex

Gentex 7139CS-W Hard Wired Wall Mount T3 Smoke Alarm & Backup


original price: $188.42
9% off
new price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hard Wired - Electrician Installation

The 7139 for wall mount is a photoelectric single station smoke alarm designed to give reliable early warning of the presence of smoke where both audible and visual alarms are required. This model is hard-wired so you would need an electrician to hook it up.
The smoke alarm operates on the light scattering principle, a superior method of detection in smoldering fires. It has a pulsing LED light source and a photodiode sensor in a fully screened sensing chamber. When smoke enters the chamber, the infrared beam is deflected onto the sensor. The LED rate increases to 8 times the normal pulse rate, and after the photodiode confirms the presence of smoke for 2 consecutive pulses, it will produce the signal necessary to trip the audible and strobe light alarms.
The 7139 series provides the temporal 3 (T3) evacuation tone as a standard feature. When testing, it may take up to 16 seconds longer to go in or out of alarm.

Features
  • 177 candela rating (very bright strobe light).
  • Solid state 90dB horn (very loud).
  • Full function test switch (easy for you to test that it is working).
  • Flashes 60 times per minute.
  • Meets state, federal, and ADA requirements.
  • Mounting hardware for ceiling.
  • Temporal 3 (T3) Evacuation sounding device.
  • Tandem connection up to 6 detectors per system.
  • 9V battery backup (audible alarm only).
  • Item Weight - 2 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.