Shop All Permanent Split Capacitor Condenser Fan Motors
This Product is Discontinued
Genteq
Mtr, PSC, 1/5 HP, 825 RPM, 208-230V, 48, TENV (Discontinued)
Mfr # 3S003
Zoro # G0436046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/5
- RPM Range 0-1,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 3S003
- Zoro # G0436046
- UPC # 815585021186
- Country of Origin Mexico
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5.7 in |
Length Less Shaft | 4 15/16 in |
Stud Size | #8-32 |
Shaft Length | 1 1/2 in |
Overall Length | 6 7/16 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.95 A, 48 Frame, OEM Replacement Brand Carrier/BDP, Replacement For Carrier 5KCP39GFY917S, GE 5KCP39GFS166S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.