Shop All Permanent Split Capacitor Blower Motors
This Product is Discontinued
Genteq
Mtr, PSC, 1/3 HP, 1075 RPM, 208-230V, 48, OAO (Discontinued)
Mfr # 3S009
Zoro # G0284907
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Compatibility 115/208-230V AC, 208-230V AC, 208-240V AC
- Motor Service Factor 1
- Voltage 208-230V AC
- Overall Length 8 5/8 in
- Full Load Amps 2.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 3S009
- Zoro # G0284907
- UPC # 815585021308
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Overall Length | 8 5/8 in |
Bolt Circle Dia. | 9 in |
Body Dia. | 5.7 in |
Shaft Length | 3 1/2 in |
Stud Size | 8 in |
Length Less Shaft | 5 1/8 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2.3 A, 48 Frame, OEM Replacement Brand Goodman, Replacement For GE 5KCP39GGP993AS, Goodman 5KCP39GGY923S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.