Shop All Permanent Split Capacitor Blower Motors
This Product is Discontinued
Genteq
Mtr, PSC, 1/2 HP, 1075 RPM, 208-230V, 48, OAO (Discontinued)
Mfr # 3S010
Zoro # G2816432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Shaft Rotation CCW
- Capacitor Required 2MDV8
- Voltage 208-230V AC
- Stud Size 8 in
- Standards CSA Certified, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 3S010
- Zoro # G2816432
- UPC # 815585024132
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Stud Size | 8 in |
Length Less Shaft | 5 5/8 in |
Bolt Circle Dia. | 9 in |
Shaft Length | 3 in |
Overall Length | 8 5/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5.7 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 2.70/ 3.60 A, 48 Frame, OEM Replacement Brand Goodman, Replacement For GE 5KCP39KGR696S, Goodman 5KCP39KGY924S, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.