Shop All Motor Mounting Rings
Genteq
Mounting Ring, Pk2
Mfr # GA494
Zoro # G2716725
original price:
$31.69
29% off
new price: $22.49
/pk 2, $11.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Outside Dia. (In.) 2 1/4 in
- Inside Dia. (In.) 1 11/16 in
- Thickness (In.) 9/16 in
- Type Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # GA494
- Zoro # G2716725
- Country of Origin Mexico
- Category Motor Mounting Rings
Dimensions
Outside Dia. (In.) | 2 1/4 in |
Inside Dia. (In.) | 1 11/16 in |
Inside Diameter | 1 11/16 in |
Overall Depth | 9/16 in |
Outside Diameter | 2 1/4 in |
Compatible NEMA Frame Size | 48 |
Details
For NEMA Frame | 48 |
Thickness (In.) | 9/16 in |
Type | Circle |
Replaces | Mounting Rings on Ring-mounted Motors |
Item | Motor Mounting Ring |
Ring Interior Shape | Circle |
Number of Pieces | 2 |
Material | Rubber |
Description
Motor Mounting Ring, Ring Interior Shape Circle, Outside Diameter 2 1/4 in, Inside Diameter 1 11/16 in, Overall Depth 9/16 in, Compatible NEMA Frame Size 48, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-16-50-P-A (ADNGF-16-50-P-A)
- CLIMAX METAL PRODUCTS 1C-100-Z One-Piece Clamping Collar (1C-100-Z)
- WELD AID Nozzle Kleen York 107A Anti-Spatter (YOR-107-A)
- BSC PREFERRED Belt, B/5L, 21/32 x 61in OC (B58/5L610)
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- GENTEQ Mounting Ring, Pk2 (GA493)
- DAYTON Motor Mounting Rings, 1 13/16 In OD, PK2 (4UFA8)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- DAYTON Motor Mounting Rings, 1 3/4 In OD, PK2 (4UFA7)
- Genteq Motor Mounting Rings