Shop All Motor Mounting Rings
Genteq
Mounting Ring, Pk2
Mfr # GA493
Zoro # G3107824
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 48
- Outside Dia. (In.) 2 1/2 in
- Inside Dia. (In.) 1 11/16 in
- Thickness (In.) 13/32 in
- Type Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genteq
- MFR # GA493
- Zoro # G3107824
- Country of Origin Mexico
- Category Motor Mounting Rings
Dimensions
Outside Dia. (In.) | 2 1/2 in |
Inside Dia. (In.) | 1 11/16 in |
Outside Diameter | 2 1/2 in |
Overall Depth | 13/32 in |
Compatible NEMA Frame Size | 48 |
Inside Diameter | 1 11/16 in |
Details
For NEMA Frame | 48 |
Thickness (In.) | 13/32 in |
Type | Circle |
Replaces | Mounting Rings on Ring-mounted Motors |
Item | Motor Mounting Ring |
Number of Pieces | 2 |
Material | Rubber |
Ring Interior Shape | Circle |
Description
Motor Mounting Ring, Ring Interior Shape Circle, Outside Diameter 2 1/2 in, Inside Diameter 1 11/16 in, Overall Depth 13/32 in, Compatible NEMA Frame Size 48, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- COXREELS Fittings, 1/2"NPT-FxMale Garden Hose Adap (10781)
- FAG BEARINGS FAG-6006 2ZR C3, Deep Groove BBear, Single Row 90Mm, 6006 2ZR C3 (6006 2ZR C3)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- GENTEQ Mounting Ring, Pk2 (GA494)
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- DAYTON Motor Mtg Rings, 1 13/16 OD, 1 1/4 ID, PK2 (4UFA9)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- DAYTON Motor Mounting Rings, 2 1/4 In OD, PK2 (4UFA6)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- DAYTON Motor Mounting Rings, 1 3/4 In OD, PK2 (4UFA7)
- Genteq Motor Mounting Rings