Shop All Permanent Split Capacitor Blower Motors
This Product is Discontinued
Genteq
Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48YZ, OAO (Discontinued)
Mfr # 3589
Zoro # G1387872
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Dia. 1/2 in
- Phase Single
- Motor Service Factor 1
- Capacitor Required 2MDV9
- Motor Application HVAC/R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 3589
- Zoro # G1387872
- UPC # 815585024019
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Stud Size | #10-32 |
Length Less Shaft | 6 3/8 in |
Shaft Length | 4 in |
Bolt Circle Dia. | 5 3/16 in |
Overall Length | 10 3/8 in |
Mounting Stud Length | 9/16 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 11.2 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.