Shop All Motor Accessories
Genteq
Motor Mounting Kit, w/Torsion Flex Mount
Mfr # GA556
Zoro # G4025695
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Genteq
- For Use With Evergreen Motors
- For Use With Mfr. Model Number Mfr. No. 6005, Mfr. No. 6105E, Mfr. No. 6203E, Mfr. No. 6205E, Mfr. No. 6301, Mfr. No. 6303, Mfr. No. 6405, Mfr. No. 6703, Mfr. No. 6705, Mfr. No. 6903, Mfr. No. 6905
- Includes Hardware, Torsion Flex Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # GA556
- Zoro # G4025695
- Country of Origin Mexico
- Category Motor Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Bolt Circle Torsion Flex |
Fits Brand | Genteq |
For Use With | Evergreen Motors |
For Use With Mfr. Model Number | Mfr. No. 6005, Mfr. No. 6105E, Mfr. No. 6203E, Mfr. No. 6205E, Mfr. No. 6301, Mfr. No. 6303, Mfr. No. 6405, Mfr. No. 6703, Mfr. No. 6705, Mfr. No. 6903, Mfr. No. 6905 |
Includes | Hardware, Torsion Flex Mount |
Application | Motor Mounting |
Compatible with Manufacturer Part Number | Mfr. No. 6005, Mfr. No. 6103E, Mfr. No. 6105E, Mfr. No. 6203E, Mfr. No. 6205E, Mfr. No. 6301, Mfr. No. 6303, Mfr. No. 6405, Mfr. No. 6703, Mfr. No. 6705, Mfr. No. 6903, Mfr. No. 6905 |
Description
Bolt Circle Torsion Flex, Compatible with Manufacturer Part Number Mfr. No. 6005, Mfr. No. 6103E, Mfr. No. 6105E, Mfr. No. 6203E, Mfr. No. 6205E, Mfr. No. 6301, Mfr. No. 6303, Mfr. No. 6405, Mfr. No. 6703, Mfr. No. 6705, Mfr. No. 6903, Mfr. No. 6905, For Use With Grainger Item Number 12V752, 12V753, 20JP27, 20JP28, 20JP29, 20JP30, 48TU99, 48UU01, 48UU02, 48UU03, 48ZJ35, 5XZV5, For Use With Evergreen Motors, Motor Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 660.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H610)
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.12" OD (3V4123)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- GENTEQ Adapter, Split Ring, Pk4 (24X327930-G1)
- GENTEQ Motor Mntg Kit, w/13 in. Mounting Bracket (5K005)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- NSD Devicenet 10.2-26.4V-Dc 10.2-26.4V-Dc Servo Drives And Amplifier (IM-10DN-L)
- EATON Lug and Cable Kit, 2 Cables (EML28)
- Genteq Motor Supplies