Shop All Motor Mounting Bases
Genteq
Motor Mounting Base
Mfr # GA476
Zoro # G2436603
original price:
$23.46
17% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/16 in
- Ring Dia. (In.) 2 1/4 in
- Includes Set of Mounting Latches
- Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
- Mounting Holes O.C. W (In.) 4 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # GA476
- Zoro # G2436603
- Country of Origin Mexico
- Category Motor Mounting Bases
Dimensions
Length (In.) | 6 1/16 in |
Ring Dia. (In.) | 2 1/4 in |
Shaft Height (In.) | 3 1/2 in |
Motor Body Dia. (In.) | 5.625 in |
Mounting Bolt Hole Spacing Width | 4 7/16 in |
Overall Length | 6 1/16 in |
Compatible Ring Diameter | 2 1/4 in |
Motor Shaft Height (In.) | 3 1/2 in |
Compatible Motor Diameter | 5.63 in |
Mounting Bolt Hole Spacing Length | 1 11/16 in |
Details
Item | Resilient Ring Mounting Base |
Includes | Set of Mounting Latches |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Mounting Holes O.C. W (In.) | 4 7/16 in |
Ring to Ring Center (In.) | 6 in |
Mounting Holes O.C. L (In.) | 1 11/16 in |
Color | Gray |
Ring-to-Ring Distance | 6 in |
Description
Resilient Ring Mounting Base, Compatible Motor Diameter 5.63 in, Compatible Ring Diameter 2 1/4 in, Mounting Bolt Hole Spacing Length 1 11/16 in, Mounting Bolt Hole Spacing Width 4 7/16 in, Ring-to-Ring Distance 6 in, Includes Set of Mounting Latches, Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses, Gray Color, Overall Length 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 3/8x150 (112-3-150-CM)
- SMC Speed Exhaust Control Valve, 8mm, 1/8 In (ASV310F-01-08S)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- MAIN FILTER Hydraulic Filter, replaces WIX D32B25GAV, Pressure Line, 25 micron, Outside-In (MF0306499)
- GENTEQ Motor Mounting Base (GA474)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- GENTEQ Motor Mounting Base (GA471)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- GENTEQ Motor Mounting Base (GA472)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- WESTAR Engine Mount, EM-2325 (EM-2325)
- Genteq Motor Mounts