Shop All Motor Mounting Bases
Genteq
Motor Mounting Base
Mfr # GA474
Zoro # G3410951
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 5/8 in
- Mounting Holes O.C. L (In.) 1 11/16 in
- Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
- Shaft Height (In.) 3 1/2 in
- Ring to Ring Center (In.) 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # GA474
- Zoro # G3410951
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 5 5/8 in |
Shaft Height (In.) | 3 1/2 in |
Motor Body Dia. (In.) | 5.625 in |
Ring Dia. (In.) | 2 1/4 in |
Motor Shaft Height (In.) | 3 1/2 in |
Overall Length | 5 5/8 in |
Compatible Motor Diameter | 5.63 in |
Mounting Bolt Hole Spacing Width | 4 7/16 in |
Compatible Ring Diameter | 2 1/4 in |
Mounting Bolt Hole Spacing Length | 1 11/16 in |
Details
Item | Resilient Ring Mounting Base |
Mounting Holes O.C. L (In.) | 1 11/16 in |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Ring to Ring Center (In.) | 5 1/2 in |
Includes | Set of Mounting Latches |
Mounting Holes O.C. W (In.) | 4 7/16 in |
Color | Gray |
Ring-to-Ring Distance | 5 1/2 in |
Description
Resilient Ring Mounting Base, Compatible Motor Diameter 5.63 in, Compatible Ring Diameter 2 1/4 in, Mounting Bolt Hole Spacing Length 1 11/16 in, Mounting Bolt Hole Spacing Width 4 7/16 in, Ring-to-Ring Distance 5 1/2 in, Includes Set of Mounting Latches, Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses, Gray Color, Overall Length 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 25' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-25)
- LEGRIS Flow Control Regulator, 4mm OD (7065 04 11)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3325X4X2)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 46 5 Gal Pail (205542)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- GENTEQ Motor Mounting Base (GA472)
- GENTEQ Motor Mounting Base (GA471)
- GENTEQ Motor Mounting Base (GA476)
- WESTAR Engine Mount, EM-2228 (EM-2228)
- Genteq Motor Mounts