Shop All Motor Mounting Bases
Genteq
Motor Mounting Base
Mfr # GA471
Zoro # G1931587
original price:
$37.05
16% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses
- Ring to Ring Center (In.) 4 3/4 in
- Mounting Holes O.C. W (In.) 4 7/16 in
- Motor Body Dia. (In.) 5.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genteq
- MFR # GA471
- Zoro # G1931587
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 4 7/8 in |
Motor Body Dia. (In.) | 5.625 in |
Ring Dia. (In.) | 2 1/4 in |
Shaft Height (In.) | 3 1/2 in |
Compatible Motor Diameter | 5.63 in |
Mounting Bolt Hole Spacing Width | 4 7/16 in |
Compatible Ring Diameter | 2 1/4 in |
Overall Length | 4 7/8 in |
Motor Shaft Height (In.) | 3 1/2 in |
Mounting Bolt Hole Spacing Length | 1 11/16 in |
Details
Item | Resilient Ring Mounting Base |
Application | For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses |
Ring to Ring Center (In.) | 4 3/4 in |
Mounting Holes O.C. W (In.) | 4 7/16 in |
Includes | Set of Mounting Latches |
Mounting Holes O.C. L (In.) | 1 11/16 in |
Color | Gray |
Ring-to-Ring Distance | 4 3/4 in |
Description
Resilient Ring Mounting Base, Compatible Motor Diameter 5.63 in, Compatible Ring Diameter 2 1/4 in, Mounting Bolt Hole Spacing Length 1 11/16 in, Mounting Bolt Hole Spacing Width 4 7/16 in, Ring-to-Ring Distance 4 3/4 in, Includes Set of Mounting Latches, Application For Mounting Shaded Pole and PSC Motors in Direct Drive Heating and Air Conditioning Uses, Gray Color, Overall Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16619 (10Z-608)
- PARKER Filter Element, 2 Micron, 50 GPM, 3000 PSI (935193)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- GENTEQ Motor Mounting Base (GA472)
- GENTEQ Motor Mounting Base (GA474)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- GENTEQ Motor Mounting Base (GA476)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- Genteq Motor Mounting Bases