Shop All OEM Replacement Motors
This Product is Discontinued
Genteq
Motor, 1/8 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29KK689S (Discontinued)
Mfr # 2S001
Zoro # G3725849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 42
- HP 1/8 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 2S001
- Zoro # G3725849
- UPC # 815585023937
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 5-1/2" |
Length Less Shaft | 5 1/16 in |
Bolt Circle Dia. | 4-5/8" |
Body Dia. | 4.91" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 10.56" |
Stud Size | #8-32 |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 950, No. of Speeds 3, Voltage 115V AC, Full Load Amps 3.1 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29KK689S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.