Shop All OEM Replacement Motors
This Product is Discontinued
Genteq
Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (Discontinued)
Mfr # 3S052
Zoro # G4483796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48
- HP 1/4 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 3S052
- Zoro # G4483796
- UPC # 815585024415
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-1/2" |
Length Less Shaft | 5 3/8 in |
Bolt Circle Dia. | 5-1/5" |
Body Dia. | 5-5/8" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.81" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.70/0.70 A, 48 Frame, OEM Replacement Brand Carrier/BDP, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.