Shop All OEM Replacement Motors
This Product is Discontinued
Genteq
Motor, 1/4 HP, OEM Replacement Brand: Carrier/BDP (Discontinued)
Mfr # 3S049
Zoro # G4483823
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48
- HP 1/4 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 3S049
- Zoro # G4483823
- UPC # 815585024385
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-1/2" |
Length Less Shaft | 4 3/8 in |
Bolt Circle Dia. | 5-1/5" |
Body Dia. | 5-5/8" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.81" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.5 A, 48 Frame, OEM Replacement Brand Carrier/BDP, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.