Shop All ECM Motors
Genteq
Motor, 1/3 HP, 1050 rpm, 48,120/240V
Mfr # 6503V
Zoro # G5657532
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/3
- RPM Range 1,001-1,100
- Voltage 120/240V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6503V
- Zoro # G5657532
- UPC # 818508024721
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Length Less Shaft | 5 11/16 in |
Overall Length | 10 11/16 in |
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 5 in |
Bolt Circle Dia. | 5 13/16 in |
Shaft Dia. | 1/2 in |
Lead Length | 36 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/3 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 120/240V AC, Full Load Amps 5.0/2.8 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Vertical Shaft Down
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- PARKER GRESEN Pressure Relief Valve, 3/4 NPT (RPL-75-A)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- BROWNING B5V Sheaves 1-4 - 600, #2B5V154 (2B5V154)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- GENTEQ Brushless DC Motor, ECM, 1/2 HP, 1050 rpm (6705)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- U.S. MOTORS ECM Refrigeration Motor, 115/230V AC, 5 Ah (EC5408E)
- Genteq ECM Motors