Shop All OEM Replacement Motors
This Product is Discontinued
Genteq
Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK6011S (Discontinued)
Mfr # 2S002
Zoro # G3725830
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 42
- HP 1/20 HP
- Motor Application HVAC-R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genteq
- MFR # 2S002
- Zoro # G3725830
- UPC # 815585021360
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 6-1/2" |
Length Less Shaft | 4 9/16 in |
Bolt Circle Dia. | 4-5/8" |
Body Dia. | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11.06" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.25 A, 42 Frame, OEM Replacement Brand IEC, Replacement For 5KCP29FK6011S, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.