Shop All 3-Phase AC Motors
Genteq
General Purpose Motor, 3/4 HP, 115/230V AC
Mfr # 5KCP39PGS931S
Zoro # G7591042
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Air-Over
- Motor Mounting Type Cradle Base
- HP 3/4
- RPM Range 1,601-1,700
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 5KCP39PGS931S
- Zoro # G7591042
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Open Air-Over |
Motor Mounting Type | Cradle Base |
HP | 3/4 |
RPM Range | 1,601-1,700 |
Voltage | 115/230V AC |
Frame | 48 |
Motor Thermal Protection | Auto |
Motor Service Factor | 1 |
Motor Application | HVAC/R |
Motor Design | Permanent Split Capacitor |
Nameplate RPM | 1,625 |
Motor Shaft Rotation | CCW |
Phase | Single |
Full Load Amps | 9.30/ 4.60 A |
No. of Speeds | 1 |
Description
General Purpose Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,625 Nameplate RPM, Voltage 115/230V AC, 9.30/ 4.60 A Full Load Amps, Single Phase, 48 Frame, Motor Service Factor 1, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 50mm Bore, 75mm Stroke (CDQ2A50-75DCZ)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.75 in OD (2BK3658)
- SARGENT Electric Latch Retraction Motor Kit (55-M56AF)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Medium (3MM9111WICRDUM)
- WEG -0.55,1800, 56C Frame, Three Phase General Purpose Motors (.7518OT3E56CFL-S)
- WEG 3-Phase General Purpose Motor, 75 HP, 365T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (07518OT3E365T-W40)
- MARATHON MOTORS 3-Phase Cooling Tower Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (215TTFCD6546)
- CENTURY MOTORS 1/3HP 115V 1625RPM 3Spd Motor (RAL1034)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (182TTDBD6076)
- MARATHON Motor X503, 1-1/2,1140, OPEN, 56Y, 3/60/200-230/460 (X503)
- Genteq 3-Phase AC Motors