Shop All Blower Motors and Parts
Genteq
Fan and Blower Motors
Mfr # 6510VUI
Zoro # G911934996
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- RPM Range 1,001-1,100
- Nameplate RPM 1,050
- Voltage 120/240V AC
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genteq
- MFR # 6510VUI
- Zoro # G911934996
- UPC # 818508028941
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 12 11/16 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 5 in |
Length Less Shaft | 7 11/16 in |
Description
Fan and Blower Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp 4 1/2 in W, 1 in H (8010005623)
- GRUNDFOS 98393361 Pressure Transmitter (98393361)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- FIREYE Mauv1T Uv Amp, .8 Sec Ffrt. Use (MAUV1T)
- GENTEQ Fan and Blower Motors (6507VUI)
- GENTEQ Fan and Blower Motors (6207X)
- GENTEQ Fan and Blower Motors (6505VUI)
- GENTEQ Fan and Blower Motors (6503VUI)
- GENTEQ IM MOTOR, 6 IN., 115 / 230 VOLTS, 1/2 HP, 600 - 1,200 RPM (6005)
- GENTEQ Motor, 1/2 HP, 60Hz, 5/8" Double Shaft (03-005W)
- CARRIER Motor, 1/2 HP, 460V, 1-Phase, 1075 rpm (14B0005N05)
- Genteq Blower Motors and Parts