Shop All Blower Motors and Parts
Genteq
Fan and Blower Motors
Mfr # 6505VUI
Zoro # G311935029
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1/2
- RPM Range 1,001-1,100
- Nameplate RPM 1,050
- Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6505VUI
- Zoro # G311935029
- UPC # 818508028927
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 6 3/16 in |
Manufacturers Warranty Length | 2 yr |
Shaft Length | 5 in |
Overall Length | 11 3/16 in |
Shaft Dia. | 1/2 in |
Description
Fan and Blower Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG STOVE PIPE BLK STL 6X7"" (BM0039)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- B & K AAF Flanders EZ Flow II 16 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011625)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 340 CFM (SWF-150X)
- GENTEQ IM MOTOR, 6 IN., 115 / 230 VOLTS, 1/2 HP, 600 - 1,200 RPM (6005)
- GENTEQ Fan and Blower Motors (6503VUI)
- GENTEQ Motor, 1/2 HP, 60Hz, 5/8" Double Shaft (03-005W)
- GENTEQ Fan and Blower Motors (6507VUI)
- GENTEQ HVAC Motor, Steel, 3/4 hp, 60 Hz (6207X)
- DAYTON Shaft (VTSYT1511LSHG)
- CARRIER UV Bulb (UVLXXRPL1020)
- Genteq Blower Motors and Parts