Shop All ECM Motors
Genteq
Electric Motor, ECM, Open Air-Over, 3/4 HP
Mfr # 6207E
Zoro # G5666184
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 3/4
- RPM Range 1,001-1,100
- Voltage 208-230V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6207E
- Zoro # G5666184
- UPC # 815585020516
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Overall Length | 11 7/16 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 1/2 in |
Shaft Length | 4 15/16 in |
Lead Length | 42 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 3/4 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 6 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- COXREELS Reel Lp L/H Hand Rwd (1125-4-100-BZXX)
- PARKER Pressure Control Valve, 1/4 NPT, 360 PSI (637B-5-1/4-2)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5820)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6103E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6210E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6203E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- GENTEQ Motor, 1/2 HP, 1050 rpm, 48,120/240V AC (6505V)
- Genteq ECM Motors