Shop All ECM Motors
Genteq
Electric Motor, ECM, Open Air-Over, 1/3 HP
Mfr # 6103E
Zoro # G5535941
product price: $300.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/3
- RPM Range 1,001-1,100
- Voltage 115V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6103E
- Zoro # G5535941
- UPC # 815585020462
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Length Less Shaft | 5 1/4 in |
Shaft Length | 4 15/16 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 10 3/16 in |
Lead Length | 42 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 115V AC, Full Load Amps 4.8 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 3 HP, Frame 56 (12882732)
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- CLIMAX METAL PRODUCTS 1C-300-S One-Piece Clamping Collar (1C-300-S)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 4 (CB232832)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- GENTEQ Motor, 1/3 HP, 1050 rpm, 48,120/240V (6503V)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- YORK ECM Blower Motor, 3/4 HP (S1-324-36074-439)
- Genteq ECM Motors