Shop All ECM Motors
Genteq
Electric Motor, ECM, Open Air-Over, 1/2 HP
Mfr # 6205E
Zoro # G5599395
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/2
- RPM Range 1,001-1,100
- Voltage 208-230V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genteq
- MFR # 6205E
- Zoro # G5599395
- UPC # 815585020493
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Overall Length | 10 11/16 in |
Shaft Length | 4 15/16 in |
Length Less Shaft | 5 3/4 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Bolt Circle Dia. | 5-13/16" |
Manufacturers Warranty Length | 1 yr. |
Lead Length | 42 in |
Description
ECM Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 208-230V AC, Full Load Amps 4.01 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN2)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- TERRE PRODUCTS Replacement Pulley for Hustler 603988 V-Groove Drive Pulley - 4.75'' Dia. - Splined Bore - Steel (248005S)
- GENTEQ Brushless DC Motor, ECM, 1/2 HP, 1050 rpm (6705)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6103E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- Genteq ECM Motors