Shop All ECM Motors
Genteq
Electric Motor, ECM, Open Air-Over, 1 HP
Mfr # 6110E
Zoro # G5724013
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1
- RPM Range 1,001-1,100
- Voltage 115V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6110E
- Zoro # G5724013
- UPC # 815585020523
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 15/16 in |
Overall Length | 12 3/16 in |
Length Less Shaft | 7 1/2 in |
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr. |
Bolt Circle Dia. | 5-13/16" |
Lead Length | 42 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 115V AC, Full Load Amps 10.9 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- ELESA Breather caps, SFP.40-1/4 NPT+F (SFP. (inch sizes))
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- COXREELS Motor Var Speed Controller, 12V, DC (20871)
- GENTEQ Motor, 1/3 HP, 1050 rpm, 48,120/240V (6503V)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6205E)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/2 HP (6105E)
- DAYTON ECM Direct-Drive Motor, 1/4 HP (43Y136)
- Genteq HVAC Motors