Shop All 1-Phase Blower Motors
Genteq
Direct Drive Blower Motor, 1/2HP, ECM, 460V
Mfr # 6405
Zoro # G4313876
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Condenser or Evaporator Fan Motor
- Motor Service Factor 1
- Motor Thermal Protection None
- Motor Sub Application Direct Drive Fan/Blower
- Motor Shaft Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6405
- Zoro # G4313876
- UPC # 815585023821
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 5/8 in |
Bolt Circle Dia. | 5 3/8 in |
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 1/2 in |
Shaft Length | 3 15/16 in |
Lead Length | 42 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 460V AC, Full Load Amps 2.01 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Vertical Shaft Down, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 180 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1800)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (2609)
- SPEEDAIRE Air Regulator, 2 In NPT, 2,000 cfm, 450 psi (4ZM12)
- CHICAGO PNEUMATIC Screw, KF125206 (KF125206)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, 460V (6410)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, Band (6710)
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- U.S. MOTORS Motor (1917)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 56H, 115/230V (D34CPA1PH9)
- ARMSTRONG 72H36 Mtr 1/4 Hp 1 Ph 208/230V (72H36)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- Genteq 1-Phase Blower Motors