Shop All Permanent Split Capacitor Blower Motors
This Product is Discontinued
Genteq
Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (Discontinued)
Mfr # 3736HS
Zoro # G2330194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Shaft Rotation CW/CCW
- Motor Mounting Position All Angle
- Shaft Dia. 1/2 in
- Motor Sub Application Condenser Fan
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genteq
- MFR # 3736HS
- Zoro # G2330194
- UPC # 815585020233
- Country of Origin Mexico
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 11 7/16 in |
Length Less Shaft | 4 15/16 in |
Lead Length | 4 in, 48 in |
Shaft Length | 6 1/2 in |
Body Dia. | 5 5/8 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 460V AC, 0.70 A Full Load Amps, 48 Frame, 60 Hz Hz, Replacement For Mfr. No. FEH1026SF, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.