Shop All AC Refrigeration Parts
Genteq
Commercial Refrigeration Motor
Mfr # MD5471
Zoro # G211947245
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design ECM
- Motor Mounting Type Shroud
- Shaft Length 5/16 in
- Extended Thru-Bolts No
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genteq
- MFR # MD5471
- Zoro # G211947245
- UPC # 818508023250
- Country of Origin Mexico
- Category AC Refrigeration Parts
Dimensions
Shaft Length | 5/16 in |
Overall Length | 4 3/8 in |
Shaft Dia. | 1/4 in |
Bolt Circle Dia. | 9 4/5 in |
Cord Length | 23 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 10 1/8 in |
Description
COMMERCIAL REFRIGERATION MOTOR, Single Phase, Motor Design ECM, Nameplate RPM 1,450, No. of Speeds 1, Voltage 90-240V AC, 0.55-0.3 A Full Load Amps, Unit Bearing Frame, Output Watts 4 to 20 W, 60 Hz Hz, Replacement For 05471, 5R027, 5R036, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 55 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Shroud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Switch, 1/20" NPT (8104116203)
- TACO 1600-868Crp Seal Kit Assembly (1600-868CR)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD06WT6)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- ADOBE AIR Alum Bond Ac Repair Epoxy 7 Oz (90935)
- LIEBERT Condensate Pump, Motor, 460V (134001P3)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GB-S1 White Square Ceiling Diffuser with 8 in. Boot (HT-GB-S1)
- FRIGIDAIRE Garage Kit (5303918301)
- FIREYE Connector Cable 8 ft. (ED512-8)
- GOODMAN Capacitor, 3/30 MFD, 450V, Dual Round (CAP030300450CS)
- FIREYE Quartz Window (92-48)
- Genteq AC Refrigeration Parts