Shop All ECM Motors
Genteq
Brushless Direct Drive Blower, ECM, 1/2 HP
Mfr # 6005
Zoro # G1536525
original price:
$282.59
12% off
new price: $247.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$247.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Direct Drive Fan/Blower
- HP 1/2
- RPM Range 1,001-1,100
- Voltage 115/230V AC
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genteq
- MFR # 6005
- Zoro # G1536525
- UPC # 815585020547
- Country of Origin Mexico
- Category ECM Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 4 15/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 11 1/4 in |
Length Less Shaft | 6 5/16 in |
Lead Length | 42 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design ECM, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 5, Voltage 115/230V AC, Full Load Amps 6.7/4.0 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection None, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 42 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6311-2NSEC3 (6311-2NSEC3)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X075KW)
- GENTEQ Motor, 3/4 HP, 1050 rpm, 48,120/240V (6507V)
- GENTEQ Brushless DC Motor, ECM, 3/4 HP, 1050 rpm (6707)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6110E)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6107E)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1/3 HP (6203E)
- DAYTON ECM Direct-Drive Motor, 3/4 HP (43Y138)
- Genteq ECM Motors