Genteq

Adapters / User Interface


product price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Variable Speed Drives
  • Depth 5.25 in
  • Width 3.1 in
  • Height 1.45 in
  • Input Voltage 24V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 5.25 in
Width 3.1 in
Height 1.45 in
Overall Depth 5 1/4 in
Overall Width 3 1/8 in
Overall Height 1 1/2 in

Details

Item User Interface
For Use With Variable Speed Drives
Input Voltage 24V AC
Application Air Conditioning, Air Handlers, Electric Strip Heating, Furnaces, Geothermal Units, Heat Pumps, Package Units
Mfr. Stock No. 5K010V
Display 2 LED

Description

User Interface, For Use With Variable Speed Drives, Height 1.45 in, Width 3.1 in, Depth 5.25 in, Mounting Type Adhesive, Screw, Input Voltage 24V AC, 2 LED Display, Air Conditioning, Air Handlers, Electric Strip Heating, Furnaces, Geothermal Units, Heat Pumps, Package Units, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.