Shop All Cutting Attachments
Gentec
Victor Syle Cutting Tip Size 6 Victor Equivalent Gpp
Mfr # 173CP
Zoro # G010443085
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Gas Cutting
- Features Dual Piece
- Material Copper
- Flame Type Flame Tested
- Application Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 173CP
- Zoro # G010443085
- Country of Origin China
- Category Cutting Attachments
Details
Gas Service | Gas Cutting |
Features | Dual Piece |
Material | Copper |
Flame Type | Flame Tested |
Application | Cutting |
Capacity | High Speed |
Mandrel Finish | Polished |
Spline Type | Internal |
Shape | Round |
Core Material | Stainless Steel |
Forming Type | Swage-Formed |
Color | Gold/Copper |
Description
ENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passages for single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 50FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-50)
- MASTER APPLIANCE Pen Sized Heat Tool (UT-50)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- SEELYE Thermoplastic Welder, Ambient to 1600 F (270-2001FCP)
- GENTEC Koike/Airco Machine Torch Tip, Natural Gas, Size 2 (672CHN)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 4 (CTIP6290NFF-4)
- VICTOR Heating Nozzle, 4-MFA Series (0323-0250)
- XTRWELD Victor Style Cutt Tip 3GPN SRS 2 PC for Propane Size 00 (CTIP3-GPN-00)
- POWERWELD Victor Style HD Cutting Attachment (PW2460)
- XTRWELD Airco Style Cutt Tip 164 SRS 1 PC for Acetylene Size 3 (CTIP164-3)
- Gentec Cutting Attachments