Shop All Cutting Attachments
Gentec
Victor Style High Speen Machine Torch Tip Size 3 for Propylene
Mfr # 173CHP
Zoro # G310443082
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Gas Cutting
- Application Cutting
- Flame Type Flame Tested
- Material Copper
- Features Dual Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 173CHP
- Zoro # G310443082
- Country of Origin China
- Category Cutting Attachments
Details
Gas Service | Gas Cutting |
Application | Cutting |
Flame Type | Flame Tested |
Material | Copper |
Features | Dual Piece |
Spline Type | Internal |
Color | Gold/Copper |
Core Material | Stainless Steel |
Capacity | High Speed |
Forming Type | Swage-Formed |
Shape | Round |
Mandrel Finish | Polished |
Description
GENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passagesfor single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested. Stainless Steel Inner Core
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Pure Tungsten Electrode, 3/32, Green, 7 In L, 10PK (WTPURE093)
- TWECO Welding Nozzle, PK2 (12201110)
- POWERWELD Replacement Inner Lens for PWH9855 Series Helmets (PWHL3)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .030" 2 lb (FPW1440-0215)
- GENTEC Koike/Airco Machine Torch Tip, Natural Gas, Size 2 (672CHN)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 5 (CTIP4202-5)
- XTRWELD CTIP1GPN-6 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 6 (CTIP1-GPN-6)
- HARRIS Cutting Attachment (73-3)
- HARRIS Mixer, Welding Tip (D-85)
- HARRIS Handle, Welding (43-2)
- VICTOR Nozzle, Welding, 0-W-1 (0324-0070)
- Gentec Cutting Attachments