Shop All Cutting Attachments
Gentec
Victor Style High Speen Machine Torch Tip Size 0 for Natural Gas
Mfr # 173CHN
Zoro # G010443092
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Flame Tested
- Material Copper
- Features Dual Piece
- Application Cutting
- Gas Service Gas Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 173CHN
- Zoro # G010443092
- Country of Origin China
- Category Cutting Attachments
Details
Flame Type | Flame Tested |
Material | Copper |
Features | Dual Piece |
Application | Cutting |
Gas Service | Gas Cutting |
Spline Type | Internal |
Mandrel Finish | Polished |
Forming Type | Swage-Formed |
Color | Gold/Copper |
Core Material | Stainless Steel |
Capacity | High Speed |
Shape | Round |
Description
GENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passagesfor single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested. Stainless Steel Inner Core
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (209036)
- WELLER Support For Wmrt Micro Tweezers Wmrth (T0051514699N)
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A062CH)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- GENTEC Koike/Airco Machine Torch Tip, Natural Gas, Size 2 (672CHN)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- XTRWELD Victor Style Cutt Tip 3GPN SRS 2 PC for Propane Size 0 (CTIP3-GPN-0)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acet Size 0 (CTIP1-101-0)
- VICTOR Handle, Torch (0382-0032)
- VICTOR Nozzle, Welding, 00-W (0323-0111)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 4 (CTIP1-101-4)
- Gentec Cutting Attachments