Shop All Pressure Regulators
Gentec
Series Heravy Duty Single Stage Regulator , 3000 PSI Inlet, 5-125 PSI Delivery Pressure, CGA540
Mfr # 153X-125
Zoro # G209978756
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 153X-125
- Zoro # G209978756
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 153 Series Single Stage Regulators are specially designed for heavy duty gas welding, cutting, and heating applications. These regulators are ideal to use for steel fabrication, ship building, metallurgical and chemical industries. 9/16in-18RHM, Gas:Oxygen. 2-1/2in gauges for easy reading 3- 1/4in stainless steel diaphragm for accurate pressure delivery Delrin cap bushing for smooth adjustments Stem-type seat assembly for more reliable performance Forged brass body and housing cap Self re-seating external pressure relief valve on oxygen, inert gas, air, CO2, and hydrogen models Sintered bronze inlet filter Steel Gauge Protectors are color-coded: green for Oxygen GP31X and red for Acetylene GP31Y Models Weight: 4 lbs 13 oz UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 2)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08361-0014)
- Gentec Valves