Shop All Quick Connect Fittings
Gentec
Quick Connector Regulator To Hose B Fitting 9/18In-18
Mfr # QC-RHPR
Zoro # G609978899
product price: $84.99
/ea
Free Shipping & Returns
$84.99
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
- Brand Gentec
- MFR # QC-RHPR
- Zoro # G609978899
- Country of Origin China
- Category Quick Connect Fittings
Description
GENTEC Quick Connectors provide fast, reliable, and easy setup for welding, cutting, and brazing applications. They ensure pressure-tight connections made in seconds. Built-in automatic reset check valves prevent reverse flow of gas by cutting off the gas under back pressure Oxygen and Fuel gas models are not interchangeable in order to prevent wrong connections Maximum working pressure: 29 PSI for fuel gases, 145 PSI for oxygen Gas must be shut off at regulators when disconnected Color-coded for fast, efficient, and safe handling 9/16in-18 B Fitting connections for all models 3/8in-24 A Fitting for Regulator-To-Hose and Hose-To-Hose models
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
- BANDO TimingBelt, Synchro-Link, Neoprene, 510H100 (510H100G)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- DAYTON CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FJ28)
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- GENTEC Quick Connectorhose To Hose A Fitting 3/8In-24 (QC-HHPR-A)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 303S (2HF2-S)
- MILTON INDUSTRIES 3/8" FNPT V Style High Flow Steel Plug (S763-1)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVK0)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- DIXON VSeries Valved CouplerST, 1/4", FNPTF, 1/4" (2VF2)
- PREVOST TruFlate Coupler, 3/8" FNPT (URC 061202)
- Gentec Quick Connect Fittings