Shop All Quick Connect Fittings
Gentec
Quick Connector Hose To Hose B Fitting 9/18In-18
Mfr # QC-HTPR
Zoro # G109978849
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # QC-HTPR
- Zoro # G109978849
- Country of Origin China
- Category Quick Connect Fittings
Description
GENTEC Quick Connectors provide fast, reliable, and easy setup for welding, cutting, and brazing applications. They ensure pressure-tight connections made in seconds. Built-in automatic reset check valves prevent reverse flow of gas by cutting off the gas under back pressure Oxygen and Fuel gas models are not interchangeable in order to prevent wrong connections Maximum working pressure: 29 PSI for fuel gases, 145 PSI for oxygen Gas must be shut off at regulators when disconnected Color-coded for fast, efficient, and safe handling 9/16in-18 B Fitting connections for all models 3/8in-24 A Fitting for Regulator-To-Hose and Hose-To-Hose models
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B68 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (3X641)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 54 # of Teeth (40BS54 X 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAK 1 7/16 SGT)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- GENTEC Quick Connectorhose To Hose A Fitting 3/8In-24 (QC-HHPR-A)
- DIXON 1/2 AG-SERIES COUPLER, 1/2 F-NPTF (RD-4AGF4)
- PARKER Quick Connect, Socket, 1/4" Body, 1/4" Barb (RF-251-4HB)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x MNPT, Brass (4DM4-B)
- TRU-FLATE UNIV COUPLER IM 1/4""FNPT (13-515)
- FOSTER Plug, Male Thread, 1/8"MPT, Brass (22-2B)
- DIXON HSeries Poppet, FNPT 1", Coupler 1", ST (8HF8)
- Gentec Hose Fittings